UprightSupport, Gry, Steel, 10"H, PR
- Mfr # UR60-F63A31 GRAY
- Zoro # G7697986
product price:Â
$
93.29
/pr
Key Features
For Use With
Workstations
Depth
10 in
Width
2 in
Color
Gray
Includes
Pair of Uprights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR60-F63A31 GRAY
- Zoro #
- G7697986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 10 in
- Width
- 2 in
- Height
- 60 in
- Overall Height
- 10 in
- Overall Width
- 2 in
- For Work Station Width
- 30 in to 96 in
- Overall Depth
- 10 in
Details
- For Use With
- Workstations
- Item
- Upright Support
- Color
- Gray
- Includes
- Pair of Uprights
- Material
- Steel
- Finish
- Powder Coated
- Assembly
- Unassembled
- Product Type
- Upright Support
- Compatible with Manufacturer Part Number
- EL603030 PL A31,EL603030CA31,EL6030C-A31,EL6030M-A31,EL6030P-A31,EL7230C-A31,EL7230M-A31,EL7230P-A31,ELH6030C-A31,ELH6030P-A31,ELH7230C-A31,ELH7230P-A31,HD603030PL-A31,HD6030C/A31/HDLE,HD6030C/H11/HDLE,HD6030M/HDLE-A31,HD6030P/A31/HDLE,HD6036C/A31HDLE-6,HD6036M/HDLE-A31,HD6036P/A31/HDLE-6,HD723030C-A31,HD723030PL-A31,HD7230C/A31/HDLE,HD7230M/HDLE-A31,HD7230P/A31/HDLE,HD7236C-A31/HDLE-6,HD7236M/HDLE-A31,HD7236P-A31/HDLE-6,MVSII6030C-A31,MVSII6030M-A31,MVSII6030P-A31,MVSII7230C-A31,MVSII7230M-A31,MVSII7230P-A31
- Metal Material Gauge
- 16 ga
- Compatible with Series
- CHD, CHDL, EL, ELH, ELL, HD, MVSII
- Includes Mounting Hardware
- Yes
- Overall Load Capacity
- 200 lb
- Compatible Brand
- Pro-Line
- Compatible Product Type
- Workstations
Description
Upright Support, Product Type Upright Support, Color Gray, Includes Pair of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 10 in, Overall Height 10 in, Overall Width 2 in, Assembly Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.