Shop PROLINE
See all product information
Create Account
ElectMountingRail, 60"W, 1-3/4"H, Beige
- Mfr # ESMR60-F63H11
- Zoro # G7698187
product price:Â
$
53.15
/ea
Key Features
For Use With
60 and 72 in Workstations
Depth
1 1/2 in
Material
Steel
Color
Beige
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESMR60-F63H11
- Zoro #
- G7698187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 1/2 in
- Height
- 1 3/4 in
- Width
- 60 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 60 in
- Overall Height
- 1 3/4 in
- For Work Station Width
- 60 in
Details
- For Use With
- 60 and 72 in Workstations
- Item
- Electrical Mounting Rail
- Material
- Steel
- Color
- Beige
- Includes
- Hardware
- Finish
- Powder Coated
- Assembly
- Unassembled
- Compatible with Series
- UR60-H11
- Product Type
- Electrical Mounting Rail
- Number of Outlets
- 0
- Compatible with Manufacturer Part Number
- UR60, UR60-F63H11 BEIGE
- Includes Wiring Kit
- No
- Includes Mounting Hardware
- Yes
- Compatible Brand
- Pro-Line
- Shell Material
- Steel
- Compatible Series
- UR60-H11
- Wire Color
- Beige
Description
Electrical Mounting Rail, Product Type Electrical Mounting Rail, Assembly Unassembled, Color Beige, Compatible with Manufacturer Part Number UR60, UR60-F63H11 BEIGE, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 3/4 in, Overall Width 60 in, Power Cord Length Not Applicable, Compatible Grainger Part Number 4UJ66, 8PE65, For Use With 60 and 72 in Workstations, Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.