Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 pack of Bags for TerraVac Canister Vacuum

  • Mfr # terrabags

  • Zoro # G413345504


product price: $42.69
/ea

Key Features

Filter Type
HEPA Filtration
Height
1 in
Width
10 in
Includes
10 HEPA Bags
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
terrabags
Zoro #
G413345504
UPC #
689466919721
Country of Origin
China

Dimensions

Height
1 in
Width
10 in
Length
11.5 in

Details

Filter Type
HEPA Filtration
Includes
10 HEPA Bags
For Use With
Prolux TerraVac

Description

10 pack of bags for the Prolux Terravac canister vacuum cleaner. These bags are disposable, so when they are full you just throw them away. This makes for a very easy bag change with no mess just carefully take out the full bag and toss it out. Great filtration to improve your air quality, since these are HEPA style bags they'll filter down to .3 microns which are smaller than human hair. Add these bags in with the included HEPA filter and you've got a great machine that will not only clean your carpet but also your air.


  • EASY DISPOSAL: Disposable design means you can simply throw away the bag once it's full; no mess, no fuss, ensuring a clean and straightforward bag change.
  • PACK OF 10: Each pack contains 10 high-quality bags, offering you a long-lasting supply for continuous performance and convenience.
  • GREAT FILTRATION: Designed to improve air quality by trapping dust and dirt, making your home safer and more comfortable for everyone.
  • SPECIFICALLY DESIGNED FOR PROLUX TERRAVAC: These bags are tailor-made to fit your Prolux TerraVac vacuum cleaner perfectly, ensuring optimal performance and efficiency;
  • USER-FRIENDLY: Simplifies the maintenance of your vacuum cleaner, making it easier and more efficient to keep your home clean and dust-free.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.