10 Pack of Bags for the QX Model Vacuum Cleaners

  • Mfr # PLS-1

  • Zoro # G813345449


product price: $49.99
/ea

Key Features

Filter Type
HEPA Filtration
Height
2.5 in
Includes
HEPA Bags
Length
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLS-1
Zoro #
G813345449
UPC #
689466843590
Country of Origin
China

Dimensions

Height
2.5 in
Length
10 in
Width
10 in

Details

Filter Type
HEPA Filtration
Includes
HEPA Bags
For Use With
Prolux QX60 and QX90

Description

10 pack of bags for the Prolux QX Canister Vacuum Cleaners. These bags are disposable which makes for an easy clean-up, so when they are full you just throw them away. Great filtration for better air quality. Add these bags in with the vacuum's HEPA filter and not only does this vacuum clean your carpet great but it will also clean your air.


  • 10 pack of inner disposable bags for the Prolux QX60 and QX90 sealed canister vacuum cleaners.
  • These bags are disposable, so once they become full you just toss them out.
  • Great filtration to improve your air quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.