Zoro Homepage

Phantom Upright HEPA Bags, 10PK

  • Mfr # phup10pk

  • Zoro # G522729585


product price: $46.99
/pk 10, $4.70/ea

Key Features

Includes
10 HEPA Bags
Length
8 in
Width
12 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
phup10pk
Zoro #
G522729585
UPC #
689466949063
Country of Origin
China

Dimensions

Length
8 in
Width
12 in
Height
3 in

Details

Includes
10 HEPA Bags
Item
HEPA Bags

Description

Need more bags? We have plenty! Here at Prolux we stock bags for every bagged vacuum cleaner that we sell.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.