Prominence Home
Memphis, 52 in. Ceiling Fan with Light, Pewter
Mfr # 51652-40
Zoro # G009091693
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 15.18 in
- Features Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light
- Length 52 in
- Width 52 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 15 In 7C505
- NU-CALGON Ice Machine Sanitizer, 16 oz. 4211-34
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length FFSL1-37
- AAON Mod Service Tool SD Operator Interface ASM01895
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze 50653-40
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black 51659-40
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze 80036-40
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze 50749-40
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze 41301-40
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel 51019-40
- WESTINGHOUSE BLADEARM FAN WHT 52"" PK5 77406
- Prominence Home Ceiling Fans