Prominence Home
Reston, 42 in. Ceiling Fan with Light, Brushed Nickel
Mfr # 51014-40
Zoro # G709091658
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal, Wood, Glass
- Height 13.65 in
- Length 42 in
- Width 42 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell F25 #203720, 2PK 20255.8H
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 2EKC7
- EXTRACT-ALL Air Scrubber Filter, MERV 17, 12x12x6 RF-987-HEPA
- LOCHINVAR Door Switch Nat Fg40T40 100093811
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze 80036-40
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized 51660-40
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White 51469-40
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White 50389-40
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Espresso 51655-40
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black 51457-40
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan 7812700
- Prominence Home Ceiling Fans