Shop All TV Mounts & Stands
Promounts
Flat TV Wall Mount for TVs 50 in. - 92 in. Up to 165 lbs
Mfr # FF84
Zoro # G309769841
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2 in
- Width 6 in
- Material Steel
- Weight Capacity 165 lb
Product Information
- Brand Promounts
- MFR # FF84
- Zoro # G309769841
- UPC # 852314002054
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 2 in |
Width | 6 in |
Monitor Size | 50 in - 92 in |
Overall Height | 2 in |
Length | 35 in |
Overall Width | 6 in |
Overall Length | 35 in |
Maximum Screen Size | 92 in |
Minimum Screen Size | 50 in |
Details
Description
Safely mount your large TV to the wall for a sleek look with the ProMounts Low Profile Fixed TV Wall Mount, with VESA compatibility and solid metal construction. Low Profile Flat TV Wall Mount The ProMounts Flat TV Wall Mount has a full metal construction with thicker steel than other wall mounts on the market, so you can have full confidence mounting large TVs to the wall. Safely mount TVs and monitors ranging from 50 inches to 92 inches, weighing up to 165 lbs. The ultra slim design holds your TV just 1.4 inches from the wall for a sleek, modern look. Sleek, Versatile Design With its ultra-slim profile, the ProMounts Fixed TV Wall Mount is perfect for any living room or entertainment space. Clear up space on your entertainment stand for a clean, modern look, or swap out your TV stand entirely with a sleek floating shelf for a minimalist, space saving TV setup. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. The stands that come with large TVs offer very little protection against tipping, which can be a hazard in homes with pets or young children. The locking TV brackets and ultra strong construction of this TV flat mount ensure your TV is secure, keeping your television and your family safe. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and labeled. The open design gives easy access to ports and cables, making setup a breeze. It is compatibile with TVs using VESA patterns 200x200 to 800x400, meaning you can use this TV wall mount with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Rectangular Contemporary Oil Rubbed Bronze (BBS333U10B)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- LOGITECH 25M Strong USB 3.1 Cable (939-001802)
- CASE LOGIC QNS311 11.6" WORK-IN CS, 3203771 (3203771)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 88 lbs (OMA6402)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- PEERLESS Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen (PT660)
- Promounts TV Mounts & Stands