Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propac 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPEPED D8012-10 WRAPPED

3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPEPED (Discontinued)

  • Mfr # D8012-10 WRAPPED
  • Zoro # G304417983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8012-10 WRAPPED
Zoro #
G304417983
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4
Length
6.5

Details

Item
Surgical Mask
Weight
0.05

Description

PPE For Viral Germ Protection
Breathable Face Mask | 3 Layer Filter Technology
These latex-free protective 3-ply medical face masks are made from the finest materials. Their non-woven fabrics acts filters and bacteria barriers. They are gentle to skin, non-toxic, and non-irritating.
Designed For Comfort
The nose pieces are designed for flexible and snug fitting. The ear loops of these disposable face masks are strong and flexible which can adjust to adults as well as children.
Size
17.5 x 9.5 cms (approx)
Packaging
• 50 per box, 50 boxes per case, 2,500 disposable PPE masks per case
• Tamper Evident Seal on top and bottom of box
• Box cellophane-wrapped for added security
Color
Blue
FDA Approved
CE Certified
BFE (Bacteria Filtration Efficiency) of 99%
ASTM Level 3
Meets EN14683 Rating – TYPE IIR Standard PP
Breathability – Delta P < 5.0 mm H2O/cm
Moderate Fluid Resistance 120 mmHg
SGS Data Available Upon Request

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.