Shop PROPAC
See all product information
Create Account
MRC DRAWSTRING TOTE, BLUE
- Mfr # D2019-MRC
- Zoro # G504417288
product price:Â
$
8.55
/ea
Key Features
Color
Blue
Length
18.5
Width
15.5
Weight
0.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2019-MRC
- Zoro #
- G504417288
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18.5
- Width
- 15.5
Details
- Color
- Blue
- Weight
- 0.3
Description
ProPac's handy MRC drawstring cinch bag includes a side zipper and inner zippered pocket. It is built with blue fabric and comes complete with grey striping and the MRC logo in full color. It can be carried as a backpack and is ideal for packing a custom kit! Bag measures 16.25" W x 18" H (flat).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.