This item is Discontinued.

Proplus 150 psi 1/4 Galvanized Tee Silver 44098

150 psi 1/4 Galvanized Tee Silver (Discontinued)

  • Mfr # 44098
  • Zoro # G808570467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44098
Zoro #
G808570467
UPC #
76335028750
Country of Origin
United States

Description

Galvanized malleable fittings are 100% pressure tested. They come available in all sizes to fit residential water applications. When selecting malleable iron fittings youve made the right choice.
  • 100% pressure tested
  • For water and drainage applications
  • Malleable iron class 150 lb.
  • Compatible with galvanized malleable iron pipe
  • Always check your local plumbing and gas codes before starting any piping projects
  • Not for underground use

This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.