Zoro Homepage

3 Flush Mechanical Cleanout Repair Plug

  • Mfr # 83688

  • Zoro # G308570110


product price: $37.49
/ea

Key Features

Fitting Material
Rubber
Connection Type
Inside fit
Length
11 in
Special Features
Threaded
Pipe Fitting Diameter
3 in; 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83688
Zoro #
G308570110
UPC #
12181836880
Country of Origin
United States

Dimensions

Length
11 in
Pipe Fitting Diameter
3 in; 4

Details

Fitting Material
Rubber
Connection Type
Inside fit
Special Features
Threaded

Description

4 in. flush mechanical repair plug. Designed for use on cast iron cleanout fittings where the threads are worn or stripped. Rubber gasket seals behind threads, not on worn threads. Holds 50 ft. of back pressure. Installs completely flush. Each plug comes with allen wrench. Quick, easy installation.
  • Holds up to 50 ft. of backpressure
  • Seals air tight does not rely on threads to seal
  • Back pressure actually increases sealing ability
  • Completely flush inside and out
  • Can install cleanout cover over plug
  • Cannot fall into the pipe
  • Comes with 516 wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.