
4 Flush Mechanical Cleanout Repair Plug
Mfr # 83690
Zoro # G608570131
product price: $27.99
/eaKey Features
Fitting Material
Rubber
Connection Type
Inside fit
Length
8.9 in
Pipe Fitting Diameter
4 in; 3
Special Features
Threaded, Underground Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83690
Zoro #
G608570131
UPC #
012181836903
Country of Origin
United States
Dimensions
Length
8.9 in
Pipe Fitting Diameter
4 in; 3
Details
Fitting Material
Rubber
Connection Type
Inside fit
Special Features
Threaded, Underground Rated
Description
Flush Mechanical Cleanout Repair Plug, 3 in. Designed for use on cast iron cleanout fittings where the threads are worn or stripped. Rubber gasket seals behind threads, not on worn threads. Holds 50 ft. of back pressure. Installs completely flush. Each plug comes with allen wrench. Quick, easy installation.
- Holds up to 50 ft. of backpressure
- Seals air tight does not rely on threads to seal
- Back pressure actually increases sealing ability
- Completely flush inside and out
- Can install cleanout cover over plug
- Cannot fall into the pipe
- Comes with 516 wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.