BDU Pant, Dark Gray, S, PR
- Mfr # F520538024S3
- Zoro # G016016160
product price:Â
$
44.45
/pr
Key Features
Reinforced Locations
Seat and Knee
Series
F5205
Number of Outside Pockets
6
Features
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Includes Lining
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Tag Size
- Small Long
- Minimum Waist Size
- 27 in
- Maximum Waist Size
- 31 in
- Fits Chest Size
- Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
BDU Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Fabric Weight 6.5 oz/sq yd, Includes Lining No, Style BDU Trouser, Waist Closure Tabs, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Dark Gray, Inseam 34 3/4 in, Maximum Waist Size 31 in, Size S, Ankle Closure Drawstring, Ankle Type Open, Application Military
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.