Shop PROPPER

BDU Pant, Gray, L

  • Mfr # F520538024L2
  • Zoro # G916521733

product price: 
$
44.45
/ea

Key Features

Fabric Weight
6.5 oz/sq yd
Tag Size
Large Regular
Fly Closure Type
Zipper
Series
F5205
Standards
MIL-T-44047E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F520538024L2
Zoro #
G916521733
UPC #
788029838223
Country of Origin
Haiti
Fabric Weight
6.5 oz/sq yd
Fly Closure Type
Zipper
Series
F5205
Standards
MIL-T-44047E
Style
BDU Trouser
Application
Military
Insulated for Cold Conditions
No
Includes Lining
No
Gender
Men's
Color
Gray
Inseam
32 3/4 in
Features
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Fit
Regular Fit
Garment Type
Pants
Reinforced Locations
Seat and Knee
Leg Fit
Straight Leg
Ankle Type
Open
Ankle Closure
Drawstring
Material
35% Cotton Ripstop, 65% Polyester
Item
BDU Pant
Number of Outside Pockets
6
Waist Closure
Tabs
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Gray
Container Type
BDU Trouser
Sensor Body Style
BDU Trouser
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Tag Size
Large Regular
Minimum Waist Size
35 in
Size
L
Maximum Waist Size
39 in
Fits Chest Size
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

BDU Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Fabric Weight 6.5 oz/sq yd, Includes Lining No, Style BDU Trouser, Waist Closure Tabs, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Gray, Inseam 32 3/4 in, Maximum Waist Size 39 in, Size L, Ankle Closure Drawstring, Ankle Type Open, Application Military

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.