Shop All Coveralls & Overalls
Propper
Coverall, Chest 47 to 48In., Freedom Green
Mfr # F51154638848R
Zoro # G6299745
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Gender Unisex
- Color Freedom Green
- Fits Chest Size 47 in to 48 in
- Number of Outside Pockets 6
Product Information
- Brand Propper
- MFR # F51154638848R
- Zoro # G6299745
- UPC # 788029189745
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 47 in to 48 in |
Size | 48 Regular |
Details
Description
Flight Suit, Unisex, Inseam 31 in, Color Freedom Green, Fits Chest Size 47 in to 48 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- KLEENGUARD Coveralls, L, White (KCC 44323)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- Propper Coveralls & Overalls