Flame Resistant Pants, 38 in x 36 in 6.4 oz 65% Polyester/35% Cotton Ripstop Lightweight
Mfr # F52525025038X36
Zoro # G6285395
product price:Â $54.99
/eaKey Features
Size
38 in
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Fits Waist Size
38 in
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F52525025038X36
Zoro #
G6285395
UPC #
788029367068
Country of Origin
Multiple
Dimensions
Size
38 in
Fits Waist Size
38 in
Length
36"
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Color
Khaki
Inseam
36 in
Garment Style
Tactical Pants
Pockets
9
Material
35% Cotton, 65% Polyester
Number of Pockets
Y
Binding
Zipper Fly
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pants, Size 38 x 36 In., Khaki, Fits Waist Size 38 In., Garment Style Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz., Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.