Zoro Homepage

Mens Tactical Pant, Black, 36 x 30 In

  • Mfr # F52525000136X30

  • Zoro # G6283733


product price: $54.99
/ea

Key Features

Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Pockets
9
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52525000136X30
Zoro #
G6283733
UPC #
788029365859
Country of Origin
Multiple

Dimensions

Fits Waist Size
36 in
Length
34"
Garment Size
Regular
Size
36 in

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Color
Black
Inseam
30 in
Pockets
9
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
Binding
Zipper Fly
Number of Pockets
Yes
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pant, Black, Fits Waist Size 36 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.