Mens Tactical Pant, Black, 36 x 36 In
Mfr # F52525000136X36
Zoro # G6283767
product price: $54.99
/eaKey Features
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Pockets
9
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52525000136X36
Zoro #
G6283767
UPC #
788029365880
Country of Origin
Multiple
Dimensions
Fits Waist Size
36 in
Length
32"
Garment Size
Regular
Size
36 in
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Color
Black
Inseam
36 in
Material
35% Cotton, 65% Polyester
Pockets
9
Garment Style
Tactical Pants
Number of Pockets
Yes
Binding
Zipper Fly
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pant, Black, Fits Waist Size 36 In., Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.