Tactical Pants, 4XL, 51-55" Waist Sz, Navy
- Mfr # F5205384054XL2
- Zoro # G022324037
product price:Â
$
49.85
/ea
Key Features
Fabric Weight
6.5 oz
Pockets
6
Color
Navy
Material
35% Cotton, 65% Polyester
Binding
Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5205384054XL2
- Zoro #
- G022324037
- UPC #
- 788029838711
- Country of Origin
- Haiti
- Fabric Weight
- 6.5 oz
- Pockets
- 6
- Color
- Navy
- Material
- 35% Cotton, 65% Polyester
- Binding
- Zipper Fly
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Uniform Type
- BDU
- Fit Type
- Classic
- Item
- Tactical Pants
- Gender
- Unisex
- Garment Style
- BDU Pants
- Inseam
- 29 1/2 in to 32 1/2 in
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
Dimensions
- Size
- 4XL
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Tactical Pants,4XL,51-55" Waist Sz,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.