Shop PROPPER
See all product information
Create Account
Wildland Fire Fighting Pants, L, Sage
- Mfr # F52380J348L2
- Zoro # G022324006
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Inseam
33 in
Material
Nomex
Standards
MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
Color
Sage
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52380J348L2
- Zoro #
- G022324006
- UPC #
- 788029454850
- Country of Origin
- Haiti
- Inseam
- 33 in
- Item
- Wildland Fire Fighting Pants
- Material
- Nomex
- Standards
- MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
- Color
- Sage
- Closure Type
- Hook-and-Loop, Zipper
- Pockets
- (1) Cargo
- Front Closure
- Hook-and-Loop, Zipper
- Shell Material
- Nomex
- Wire Color
- Sage
- Product Type
- Wildland Fire Fighting Pants
- Traction Material
- Nomex
Dimensions
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Wildland Fire Fighting Pants, Size L, Fits Waist Size 38 in to 42 in, Inseam 33 in, Sage, Material Nomex, Hook-and-Loop, Zipper Closure Type, Pockets (1) Cargo, Standards MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.