Evaporative Cooler Motor, 48

  • Mfr # 6503VUI
  • Zoro # G122324227
product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
7.1 in
Frequency
60 Hz
Frame Size
48
Series
Evergreen(R) VS
Compatible with External Controller
Not External Control Compatible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6503VUI
Zoro #
G122324227
UPC #
818508028910
Country of Origin
Mexico

Dimensions

Body Diameter
7.1 in
Frame Size
48
Shaft Diameter
1/2 in
Wire Rope Length
10 11/16 in
Length Less Shaft
5 11/16 in
Overall Length
10 11/16 in
Length
10 11/16 in

Details

Frequency
60 Hz
Series
Evergreen(R) VS
Compatible with External Controller
Not External Control Compatible
Rated Horsepower
1/3 hp
Number of Speeds
1
Motor Enclosure Type
Open Air Over
Includes User Interface
User Interface Included
Frame Material
Epoxy-Coated Steel
Full Load Current @ 60 Hz
2.8 A, 5.0 A
Nameplate Service Factor @ 60 Hz
1
Bearing Type
Ball
Ambient Temperature - Maximum
55 Degrees C
Application
Evaporative Cooler
Adjustable Speed Compatibility
Adjustable Speed Compatible
Insulation Class
B
Product Type
Evaporative Cooler Motor
Sub Application
Evaporative Cooler
Shaft Design
Round
Nameplate RPM @ 50 Hz
1,050 RPM

Description

Evaporative Cooler Motor, 48

Ratings & reviews