Sump Pump, 1-Phase, 5 A, 115 V, 1/3 hp, 1-1/2 in Outlet, 28 ft Max Head, 4080 gph, Cast Iron

  • Mfr # SBI03304VP

  • Zoro # G022433401


product price:  $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBI03304VP
Zoro #
G022433401
UPC #
699838239531
Country of Origin
China

Description

PROPUMP Sump Pump, Outlet Connection Size: 1-1/2 in, 4080 gph, 3450 rpm, 115 V, 5 A, Frequency Rating: 60 Hz, 1/3 hp, Number of Phases: 1, Number of Stages: 1, Maximum Head: 28 ft, Temperature Rating: 32 to 95 deg F, Enclosure Type: Cast Iron, Cast Iron, Black, Dimensions: 8.2 in D x 9.1 in W x 13.1 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.