Sump Pump, 1-Phase, 5.6 A, 115 V, 1/2 hp, 1-1/2 in Outlet, 30 ft Max Head, 4500 gph, Cast Iron

  • Mfr # SBI05004VP

  • Zoro # G922433464


product price:  $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBI05004VP
Zoro #
G922433464
UPC #
699838239548
Country of Origin
China

Description

PROPUMP Sump Pump, Outlet Connection Size: 1-1/2 in, 4500 gph, 3450 rpm, 115 V, 5.6 A, Frequency Rating: 60 Hz, 1/2 hp, Number of Phases: 1, Number of Stages: 1, Maximum Head: 30 ft, Temperature Rating: 32 to 95 deg F, Enclosure Type: Cast Iron, Cast Iron, Black, Dimensions: 8.2 in D x 9.1 in W x 13.1 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.