Shop PRORUN
See all product information
Create Account
37.2cc 14in Gas Chainsaw
- Mfr # PCS114
- Zoro # G623330475
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas Powered
Color
Red
Battery Capacity
Not Battery Operated
Tool Series
PCS
Engine Cycle
2-Cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCS114
- Zoro #
- G623330475
- UPC #
- 850025750929
- Country of Origin
- China
- Power Source
- Gas Powered
- Item
- Chainsaw
- Color
- Red
- Battery Capacity
- Not Battery Operated
- Tool Series
- PCS
- Engine Cycle
- 2-Cycle
- Chain Oiler
- Automatic
Dimensions
- Bar Length
- 14 in
Description
The PRORUN PCS114 37.2cc 14-in. Gas-Powered 2-Cycle Chainsaw is built for efficiency and performance. A 37.2cc full-crank engine delivers the power you need to handle heavy-duty storm clean-up, tree felling, and firewood cutting. The 14in cutting bar and the automatic oiler ensures that the bar and chain stay well lubricated during operation to help reduce wear and maintenance. An anti-vibration handle system provides user comfort and reduces fatigue during use. Routine filter and maintenance are simple with the no-tools, quick-release air cover clips.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.