Shop PRORUN
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20V 7-in. Cordless Mini Chainsaw with 4.0 Ah Battery and Charger
- Mfr # PMCS120
- Zoro # G023330464
product price:Â
$
175.99
/ea
Key Features
Power Source
Battery Powered
Color
Red
Voltage
20V
Motor Type
Brushless
Bar Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMCS120
- Zoro #
- G023330464
- UPC #
- 850025750332
- Country of Origin
- China
- Power Source
- Battery Powered
- Item
- Chainsaw
- Color
- Red
- Voltage
- 20V
- Motor Type
- Brushless
- Tool Series
- PMCS
Dimensions
- Bar Length
- 7 in
Description
The PRORUN PMCS120 20V Mini Chainsaw delivers the power to easily cut 4.5-inch limbs and meet the requirements of landscape maintenance professionals. The high-efficient brushless motor provides gas-like power, quiet operation, and longer life. Featuring a 7-inch bar with low chain for effortless and smooth cuts. The ergonomic and compact design grants delivers optimized control and maneuverability in tight access areas. The slip-resistant rubber molded grip provides less user fatigue throughout applications. Chain kickback brake and auto-oilers maintains safe and continuous work in all applications.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.