Shop PRORUN
See all product information
Create Account
42.0cc 18-in. Gas-Powered 2-Cycle Commercial Chainsaw
- Mfr # PCS420C
- Zoro # G723330443
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas Powered
Color
Red
Tool Series
PCS
Engine Cycle
2-Cycle
Battery Capacity
Not Battery Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCS420C
- Zoro #
- G723330443
- UPC #
- 850025750165
- Country of Origin
- China
- Power Source
- Gas Powered
- Item
- Chainsaw
- Color
- Red
- Tool Series
- PCS
- Engine Cycle
- 2-Cycle
- Battery Capacity
- Not Battery Operated
Dimensions
- Bar Length
- 18 in
Description
PRORUN is a vertically integrated OUTDOOR POWER EQUIPMENT manufacturer of both gas- and battery-powered chainsaws, blowers, trimmers, augers, mowers, and more. Backed by over 25 years of experience, PRORUN equipment is built for POWER and RELIABILITY.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.