Shop All Cable and Wire Cutters
Proskit
Cable Cutter, Up to 3/4" Cable
Mfr # 902-084
Zoro # G305129588
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length 9.5
- Width (In.) 3.5
Product Information
- Brand Proskit
- MFR # 902-084
- Zoro # G305129588
- UPC # 617293012773
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Height (In.) | 1 |
Length | 9.5 |
Width (In.) | 3.5 |
Details
Description
Cable Cutter,Up to 3/4 In. Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65007)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- GRAY TOOLS Heavy Duty Snap-off Blade Knife (208)
- PROSKIT VDE 1000V Insul ated Cable Cutter, 10 (SR-V210)
- PROSKIT Cable Slitter (200-009)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- Proskit Knives, Cutters & Snips