Shop PROSTOCK

Blower Wheel, Aluminum/Steel, 1/2 in dia

  • Mfr # PD703028
  • Zoro # G612923763

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
10 11/16 in
Wheel Material
Aluminum/Steel
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Market
Commercial, Residential
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD703028
Zoro #
G612923763
UPC #
662766184044
Country of Origin
United States
Rotation
CW Hub End
Wheel Material
Aluminum/Steel
Item
Blower Wheel
Application
Air Handling Units, Commercial Split, Fan Coil Units, Packaged Systems, Residential Furnaces
Market
Commercial, Residential
Number of Inlets
2
Wheel Type
Forward-Curved
Product Type
Blower Wheel
Number of Blades
54
Wheel Hub Position
Center
Includes Set Screws
Yes
Wheel Material Finish
Galvanized
Compatible with Manufacturer Model Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
Hub Type
Convex
Blade Shape
Convex
Compatible with Brand
Rheem, Ruud, Weatherking
Compatible Manufacturer Model Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
Compatible Manufacturer Part Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
Compatible with Manufacturer Model No.
W801T0755A21DZSNAS, W801T1255A24DZSNAS
Compatible with Mfr. Model No.
W801T0755A21DZSNAS, W801T1255A24DZSNAS
For Use with Mfr Model Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
For Use With Mfr. Model Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
Compatible Pump Manufacturer Part Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
Compatible Mfr. Model Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
For Manufacturer Part Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS
Compatible with Mfr. Model Number
W801T0755A21DZSNAS, W801T1255A24DZSNAS

Dimensions

Wheel Width
10 11/16 in
Bore Diameter
1/2 in
Wheel Diameter
11 15/16 in

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 15/16 in, Wheel Width 10 11/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum/Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Number of Blades 54, Includes Set Screws Yes, Blade Shape Convex, Compatible with Grainger Part Number 821DH5, 821DH7, Compatible with Brand Rheem, Ruud, Weatherking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.