Shop YORK
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # S1-026-47767-000
- Zoro # G725017496
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1/2 in
Wheel Diameter
11 in
Compatible with Series
PHG4
Product Type
Blower Wheel
Wheel Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-026-47767-000
- Zoro #
- G725017496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Wheel Diameter
- 11 in
- Wheel Width
- 10 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Compatible with Series
- PHG4
- Product Type
- Blower Wheel
- Compatible with Manufacturer Model Number
- PHG4B360652X1A, PHG4B361002X1A, PHG4B420652X1A, PHG4B421002X1A
- Number of Inlets
- 2
- Compatible with Brand
- Neuco
- Compatible Series
- PHG4
- Compatible Manufacturer Part Number
- PHG4B360652X1A, PHG4B361002X1A, PHG4B420652X1A, PHG4B421002X1A
- Compatible Manufacturer Model Number
- PHG4B360652X1A, PHG4B361002X1A, PHG4B420652X1A, PHG4B421002X1A
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 10 in, Bore Diameter 1/2 in, Compatible with Brand Neuco, Compatible with Series PHG4, Compatible with Manufacturer Model Number PHG4B360652X1A, PHG4B361002X1A, PHG4B420652X1A, PHG4B421002X1A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.