Shop RHEEM
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # 70-42564-02
- Zoro # G125017423
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
9 in
Number of Blades
48
Number of Inlets
2
Includes Set Screws
Yes
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-42564-02
- Zoro #
- G125017423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 9 in
- Bore Diameter
- 1 in
- Wheel Diameter
- 18 5/8 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Number of Blades
- 48
- Number of Inlets
- 2
- Includes Set Screws
- Yes
- Drive Type
- Direct Drive
- Hub Type
- Convex
- Compatible with Manufacturer Model Number
- RLKB-A 180, RLKB-A 240, RLKB-A 300
- Compatible with Brand
- Rheem-Ruud
- Rotation
- CW/CCW
- Compatible with Series
- RKKB
- Product Type
- Blower Wheel
- Compatible Series
- RKKB
- Compatible Manufacturer Part Number
- RLKB-A 180, RLKB-A 240, RLKB-A 300
- Compatible Manufacturer Model Number
- RLKB-A 180, RLKB-A 240, RLKB-A 300
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Number of Inlets 2, Wheel Diameter 18 5/8 in, Wheel Width 9 in, Bore Diameter 1 in, Rotation CW/CCW, Hub Type Convex, Drive Type Direct Drive, Number of Blades 48, Includes Set Screws Yes, Compatible with Brand Rheem-Ruud, Compatible with Series RKKB, Compatible with Manufacturer Model Number RLKB-A 180, RLKB-A 240, RLKB-A 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.