OEM Replacement Motor, 3/4 hp, OEM Replacement Brand: Protech Replacement For: 51-101728-06

  • Mfr # PD515144
  • Zoro # G212923514
product price: 
$
435.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
3/4 hp
Motor Application
HVAC/R Replacement Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD515144
Zoro #
G212923514
UPC #
662766328905
Country of Origin
Mexico
Frame
48
HP
3/4 hp
Item
OEM Replacement Motor
Motor Application
HVAC/R Replacement Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Shell Band
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
Auto
Nameplate RPM
1,075 RPM
No. of Speeds
2
OEM Replacement Brand
Protech
Phase
Single
RPM Range
1,001-1,100
Voltage
208V AC to 230V AC
Motor Bearings
Sleeve
Replacement For
51-101728-06
Full Load Amps
3.2 A
Capacitor Required
Capacitor Included
Motor Shaft Design
Keyed
Motor Service Factor
1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
208V AC, 230V AC
Product Type
Fan and Blower Motor
Full Load Current @ 60 Hz
3.2 A
Motor Enclosure Type
Open Air Over
Compatible Brand
RUUD, Weatherking
Bearing Type
Sleeve
Nameplate Service Factor @ 60 Hz
1
Application
Fan/Blower
Shaft Design
Keyed
Number of Speeds
2
Nameplate Voltage @ 60 Hz
208-230V AC
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate RPM @ 60 Hz
1,075 RPM

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 in
Length Less Shaft
5 1/2 in
Body Dia.
5.6 in
Overall Length
9 1/2 in
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Frame Size
48
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Description

OEM Replacement Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 3.2 A, 48 Frame, OEM Replacement Brand Protech, Replacement For 51-101728-06, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews