Shop CENTURY
See all product information
Create Account
HSQ1152 1.5 HP 3600 RPM Pool & Spa Motor, 56Y Frame, CX ODP A
- Mfr # UHSQ1152
- Zoro # G223931072
product price:Â
$
891.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Frame
56Y
Motor Shaft Rotation
CCWSE
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHSQ1152
- Zoro #
- G223931072
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- Motor Shaft Rotation
- CCWSE
- HP
- 1.5
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
Description
Century 1.5 HP Cap Start pool and spa motor (PEM-UHSQ1152) features a 56Y frame, 6.5-inch diameter rolled steel housing and Open Drip Proof enclosure for single-phase 230/115V operation with CCWSE shaft rotation and automatic overload. It mounts round with a single shaft, draws 12.0-10.0/20.0 amps, and ships at 23x12x11 in, 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.