Backpack Vacuum, 16 3/8 in H, 15.7 lb

  • Mfr # 107780
  • Zoro # G911695231
product price: 
$
1,728.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V DC
For Use With
GoFit 3 Cordless
Material
Polypropylene
Housing Color
Gray
Vacuum Capacity
3/4 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107780
Zoro #
G911695231
UPC #
693822077802
Country of Origin
Mexico
Voltage
120V DC
For Use With
GoFit 3 Cordless
Material
Polypropylene
Housing Color
Gray
Vacuum Capacity
3/4 gal
Battery Type
Tabbed
Battery Run Time
1.7 hr
Includes Battery
Yes
Filter Included
HEPA
Vacuum Air Flow
65 cfm
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Series
GoFit 3 Cordless
Compatible Brand
ProTeam
Bag/Cartridge Reusability
Reusable
Battery Capacity
8 Ah
Power
310 W
Power Source
Cordless
HEPA Rated Machine
Not HEPA Rated
Includes Charger
Yes
Item
Backpack Vacuum
Vacuum Pickup Type
Dry
Weight
15.7 lb
Number of Motor Stages
2
Includes
(2) Intercept Micro Filter Bags, 8Ah Lithium Ion Battery, Battery Charger, Carpet Floor Tool, Crevice Tool, Cuff Adapter, Dome Filter made from HEPA Media, Hose, Micro Cloth Filter, ProBlade Hard Surface, Dusting Brush, Straight Telescoping Wand, Upholstery Tool
Motor Efficiency Type
Brushless
Bag/Cartridge Material
Paper
Tool Series
Carpet & Hard Floor
No. Batteries Included
1
Battery Charge Time
101 min
Plug Type
Cordless
Battery Platform
GoFit Cordless 8Ah Lithium-Ion Battery
Compatible Battery Manufacturing Part Number
107684
Battery Series
GoFit Cordless Battery
Battery Chemistry
Li-Ion
Vacuum Collection Type
Bag
Sound Level
63 dB
Static Pressure
55 in
Standards
CRI Seal of Approval, CSA, UL
Features
Advanced Filtration, High/Low Power Switch, Lightweight

Dimensions

Height
16 1/4 in
Width
11.94 in
Hose Length
4 ft
Fits Chest Size
Advanced Filtration, High/Low Power Switch, Lightweight

Description

Commercial Backpack Vacuum

Restrictions

Hazardous material

Ratings & reviews