Shop PROTEAM

Backpack Vacuum, 18 3/8 in H, 12 lb

  • Mfr # 107699
  • Zoro # G904862640

product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
HEPA Rated Machine
Not HEPA Rated
Height
18 1/4 in
Hose Length
4 ft
Includes Battery
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107699
Zoro #
G904862640
UPC #
693822076997
Country of Origin
Mexico
Item
Backpack Vacuum
HEPA Rated Machine
Not HEPA Rated
Includes Battery
No
Sound Level
68 dB
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Bag/Cartridge Reusability
Reusable
Filter Efficiency
99.82% at 0.3 to 0.5 microns
Vacuum Capacity
1 1/2 gal
Vacuum Air Flow
153 cfm
Current
10.8 A
Includes
(2) Intercept Micro Filter Bags, 50 ft Extension Cord, Crevice Tool, Cuff Adapter, Dome Filter with Foam Media, Exhaust Filter made from HEPA Media, Hose, Micro Cloth Filter, ProBlade Carpet Floor Tool, ProBlade Hard Surface Floor Tool, Soft Dusting Brush, Straight Telescoping Wand, Upholstery Tool
No. Batteries Included
0
Filter Included
HEPA
Frequency
60 Hz
Tool Series
Carpet & Hard Floor
Vacuum Pickup Type
Dry
Voltage
120V AC
Static Pressure
91 in
Power Source
Corded
Includes Charger
No
Series
GoFit 6 Corded
Compatible Brand
ProTeam
Vacuum Collection Type
Bag
Bag/Cartridge Material
Paper
Standards
CSA, UL
Power
1,296 W
Weight
12 lb
Features
Advanced Filtration, Reduced Profile

Dimensions

Cord Length
50 ft
Height
18 1/4 in
Hose Length
4 ft
Fits Chest Size
Advanced Filtration, Reduced Profile

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.82 Percent at 0.3 to 0.5 microns, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 12 lb, Height 18 1/4 in, Sound Level 68 dB, Power 1,296 W, Current 10.8 A, Frequency 60 Hz, Voltage 120V AC, Hose Length 4 ft, Power Cord Length 50 ft, Series GoFit 6 Corded, Features Advanced Filtration, Reduced Profile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.