Shop PROTEAM
Create Account
Backpack Vacuum, 23 in H, 12.9 lb
- Mfr # 107688
- Zoro # G204862654
product price:Â
$
592.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107688
- Zoro #
- G204862654
- UPC #
- 693822076881
- Country of Origin
- Mexico
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.86 Percent at 0.3 microns, Vacuum Collection Type Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 12.9 lb, Height 23 in, Sound Level 67 dB, Power 1,330 W, Current 11.7 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series GoFit 10 Corded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.