Shop All Sockets
Proto
1/2 in Drive, 15/16" Spline SAE Socket, 12 Points
Mfr # J5330DPL
Zoro # G8481392
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 3/8 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/8 in |
Size | 15/16" |
Socket Depth | Deep |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
Description
Socket, Socket Size 15/16 in, Spline, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards Military Specification MIL-W-8982/1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- STANLEY FMHT36325S Tape Measure, 25 ft L Blade, 114 in W Blade, Steel Blade, ABS Case, BlackYellow Case (FMHT36325THS)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D228-8-INS)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length (J4766)
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208M)
- PROTO 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (J5409MH)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4771TA)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- Proto Sockets & Ratchets