This item is Discontinued.

Proto 15" Soft Face Hammer - Without Tips - SF20 JSF200

15" Soft Face Hammer - Without Tips - SF20 (Discontinued)

  • Mfr # JSF200
  • Zoro # G7571234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSF200
Zoro #
G7571234
UPC #
662679021016
Country of Origin
United States

Dimensions

Hammer Tip Dia.
2 in
Overall Length
15 in
Head Length
2 1/2 in
Tip Diameter
2 in
Handle Length
13 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Soft Face Hammer
Replaceable Tip
Yes
Hammer Tips Included
No
Head Weight
16 oz
Handle Material
Fiberglass
Nonsparking
No
Standards
GGG-H-33A
Handle Color
Black/Red
For Use With
Tips 4R416, 4R418, 4R419, 4R421, 4R422, 16W836
Tether Capable
Tether Capable
Features
Ergonomic, Non-Slip Grip
Tether Style
Tether Capable
Head Material
Steel
Manufacturers Part Number for Replacement Tips
SF20 Series
Replaceable Tips
Yes
Includes Tips
No
Grip Material
Vinyl
Series
PROTO(R)
Dead Blow Hammer
No
Tip Shape
Round
Non-Sparking
No
Grip Style
Textured
Tether Ready
Yes
Hammer Type
Soft Face Hammer

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Head Weight 16 oz, Tip Diameter 2 in, Overall Length 15 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Ergonomic, Non-Slip Grip, Grip Material Vinyl, Grip Style Textured, Handle Color Black/Red, Handle Length 13 in, Handle Material Fiberglass, Head Length 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.