Shop All Ball Peen Hammers
Tekton
Ball Peen Dead Blow Hammer Set, 4-Piece (26, 36, 47, 50 oz.)
Mfr # HDB95001
Zoro # G901928738
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Red
- Piece Count 4
- Included Weights 26, 36, 47, 50 oz.
Product Information
- Brand Tekton
- MFR # HDB95001
- Zoro # G901928738
- UPC # 20209998854
- Country of Origin United States
- Category Ball Peen Hammers
Details
Description
TEKTON Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces. Ideal for driving punches or chisels, shaping sheet metal, and more, the striking faces are made of 4140 Chromium-Molybdenum steel, hardened to HRC 52.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X20)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- K-TOOL INTERNATIONAL Ball Peen Hammer, w/FiberglassHandle16oz. (KTI-71716)
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- PRO-GRADE TOOLS Ball Pein Hammer, 16 oz. (15616)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Fiberglass Handle (20544-TH)
- TITAN Cross Peen Hammer, 3 lb (63004)
- VAUGHAN MANUFACTURING 12 in. 12 oz. Commercial Ball Peen Hammer with Wood Handle (15430)
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- Tekton Ball Peen Hammers