Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

550S Series Side Cabinet, 6 Drawer, Red, Steel, 19 in W x 25-1/4 in D x 34 in H

  • Mfr # J551934-6RD-SC

  • Zoro # G4324507


product price: $2,065.63
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J551934-6RD-SC
Zoro #
G4324507
UPC #
662679153557
Country of Origin
United States

Dimensions

Width
19 in
Depth
25-1/4 in
Height
34 in
Overall Height
34 in
Overall Width
19 in
Overall Depth
25 1/4 in
Width Range
Less than 30 in Wide
Overall Dimensions
19 in W x 25 1/4 in D x 34 in H
Dimensions
19 in W x 25 1/4 in D x 34 in H

Details

Item
Side Cabinet
Number of Drawers
6
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Handle Design
Aluminum, Full-Width
For Use With
Mfr. No. J558846-22RD, J558846-20RD, J558846-18RD-PD, J558846-18RD, J558846-13RD, J557843-20RD, J556646-12RD, J556646-11RD, J555041-10RDPD, J555041-12RD, J555041-10RD, J555041-8RD-2S, J555041-8RD-1S, J555041-7RD-1S, J553441-8RD, J553441-7RD, J553441-6RD
Drawer Color
Red
Storage Capacity
7,554 cu in
Drawer Capacity
250 lb
Number of Handles
0
Locking System
Keyed
Finish
Gloss
Tool Box Duty Rating
Industrial Premium
Configuration
13-7/16 in W Center Bank: (3) 23 in D x 1-3/4 in H, (2) 23 in D x 4 in H, (1) 23 in D x 11 in H
Tool Storage Type Included
Side Tool Chest
Drawer Slides
Ball Bearing
Series
550S Series
Gauge
14, 16, 18
Compatible with Manufacturer Model No.
J553441-6RD, J553441-7RD, J553441-8RD, J555041-10RD, J555041-10RDPD, J555041-12RD, J555041-7RD-1S, J555041-8RD-1S, J555041-8RD-2S, J556646-11RD, J556646-12RD, J557843-20RD, J558846-13RD, J558846-18RD, J558846-18RD-PD, J558846-20RD, J558846-22RD
Duty Rating
Heavy Duty
Includes Drawer Liners
Drawer Liners Included
Style
Side Cabinet
Number of Keys Included
2
Drawer Liner Material
Vinyl
Drawer Gauge
14 ga
Body Gauge
14 ga
Body Finish
Gloss
Drawer Finish
Gloss
Finish/Color
High Gloss Red
Largest Maximum Drawer Load Capacity
125 lb
Total Load Capacity
125 lb
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Pull Type
Recessed
Total Storage Capacity
7,554 cu in
Drawer Slide Function
Fully Extending Ball Bearing
Body Material
Steel
Body Color
Red
Drawer Slide Type
Ball Bearing
Drawer Material
Steel
Body Finish/Color
High Gloss Red

Description

Cubic inch capacity is 7,554
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • ReceSed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.