Shop PROTO
See all product information
Create Account
3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 1 3/16 in
- Mfr # J07519S
- Zoro # G7534694
product price:
$
34.35
/ea
Key Features
Drive Size
3/4 in
Overall Length
2 5/16 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J07519S
- Zoro #
- G7534694
- UPC #
- 662679360559
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 8
- Finish
- Black Oxide
- Category Type
- Impact Socket
- Standards
- ASME B107.110-2012
- Material
- Alloy Steel
- Drive Type
- Impact
- Socket Type
- Impact
- Features
- Output Type
- 8 pt
- Impact Rated
- Yes
- Measurement Type
- SAE
- Compatible Fastener Type
- Bolts, Screws, Studs
- Non-Sparking
- No
- Tether Ready
- No
- Socket Shape
- 8-Point
- Locking
- Yes
- Non-Magnetic
- No
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
Description
Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
- Tight tolerances for snug fit on fastener
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude
- Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and o-ring to help secure the socket to the drive tool anvil
- Stamped size for easy reference
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.