Proto
3/4" Drive Impact Socket 36 mm - 12 Point
- Zoro #: G7454413
- Mfr #: J07536MT
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4 in
- Socket Type: Impact
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2 1/4 in
- Material: Alloy Steel
- Finish: black oxide
- Output Type: 12 pt
$37.13
Subtotal: $37.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Proto #J07536MT Specifications
- Zoro #: G7454413
- Mfr #: J07536MT
- UPC #: 662679112851
- Drive Size: 3/4 in
- Socket Type: Impact
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 2 1/4 in
- Material: Alloy Steel
- Size: 36mm
- Finish: black oxide
- Output Type: 12 pt
- Socket Depth: Standard
- Category Type: Impact Socket
- Impact Rated: Yes
- Item: Impact Socket
- Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
- Drive Type: Impact
- Standards: ASME B107.110-2012
- Measurement Type: Metric
- Compatible Fastener Type: Bolts, Screws, Studs
- Locking: Yes
- Socket Shape: 12-Point
- Non-Sparking: No
- Non-Magnetic: No
- Socket Size: 36 mm
- Tether Ready: No
- Socket Length: 2 1/4 in
- Country of Origin (subject to change): United States
Description
Impact Socket, Socket Size 36 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/4 in
Reviews of Proto #J07536MT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PROTO 3/4" Drive Impact Socket 46 mm - 12 Point J07546MT
- PROTO 3/4" Dr, 50mm Size, Metric Impact Socket, 12 Pts J07550MT
- PROTO 3/4" Dr, 38mm Size, Metric Impact Socket, 12 Pts J07538MT
- PROTO 1/4" Drive Torx® Impact Socket - E6 J6906TX
- PROTO Impact Socket, 1/4 In Dr, 5mm, 6 pt J6505MH
- PROTO 1" Dr, 65mm Size, Metric Impact Socket, 6 Pts J10065ML
- PROTO Proto J7330M 1/2" Drive Deep Impact Socket 30mm - 6 Point, 3-1/2" Long J7330M
- PROTO Proto J07517M 3/4" Drive Impact Socket 17mm - 6 Point, 1-59/64" Long J07517M
- PROTO SKT IMP 1DR 1-1/2 6PT POJ10024
- SUNEX Deep Impact Socket, 1/2" Dr, 12 Pt 267220
- GREY PNEUMATIC SOC 17MM 3/4D IMP SQ 4PT BLK 3317S
- Proto Impact Sockets