Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. Impact Extension, 7 in., CrMo Steel, Laser Etching
- Mfr # M787
- Zoro # G723310964
product price:Â
$
40.49
/ea
Key Features
Overall Length
7 in
Material
Chrome Molybdenum Steel
Socket Depth
Shallow
Socket Drive Size
1 in
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M787
- Zoro #
- G723310964
- UPC #
- 39564105098
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Extension
- Material
- Chrome Molybdenum Steel
- Case Included
- No
- Color
- Black
- Impact Rated
- Yes
- Driver Type
- Square
- Grade
- Professional
Dimensions
- Drive Size
- 1 in
- Overall Length
- 7 in
- Socket Depth
- Shallow
- Socket Drive Size
- 1 in
Description
The Performance Tool M787 1-Inch drive 7-Inch Impact Extension is a must-have for any mechanic or DIY enthusiast. Made of drop forged CrMo steel, this extension is built to last, providing long-lasting durability and strength for any job. The large size laser etching on the extension allows for easy identification and sizing, making it quick and accurate to use. With its versatile design, this impact extension is compatible with 1-Inch drive tools, making it an essential tool for a variety of applications. The rounded corners on the extension also provide a tight grip, allowing for greater control and stability during use. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool M787 1-Inch drive 7-Inch Impact Extension is an efficient tool that allows for easy access to hard-to-reach areas, making any job a breeze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.