Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. 1-1/8 in. Impact Socket, Chrome Moly, Black Phosphate
- Mfr # M745-20
- Zoro # G423310158
product price:Â
$
29.99
/ea
Key Features
Drive Size
1 in
SAE or Metric
SAE
Number of Points
6 point
Material
Chrome Molybdenum Steel
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-20
- Zoro #
- G423310158
- UPC #
- 39564123580
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Impact
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Material
- Chrome Molybdenum Steel
- Impact Rated
- Yes
- Grade
- Professional
- Drive End Type
- Hex
- Driver Type
- Hex
- Color
- Black
Dimensions
- Drive Size
- 1 in
- Size
- 1-1/8 in
- Socket Depth
- Standard
Description
The Performance Tool offers an exceptional tool for heavy-duty applications with its Drop forged chrome molybdenum steel construction, ensuring unparalleled strength and durability. Its rounded corners provide a tighter grip on fasteners, minimizing slippage and reducing the risk of accidents or injuries. Large size laser etching makes it easy to identify the right tool quickly, saving you time and frustration. The black phosphate coating protects the tool from rusting, ensuring a long-lasting lifespan. With optimum wall thickness, this tool provides both strength and access on fasteners with restrictions, allowing you to tackle any job with confidence. Get the Performance Tool for a strong, durable, and reliable tool for all your heavy-duty applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.