Proto
3/8" Drive Impact Socket Set, SAE, 7 pcs
Mfr # J72152
Zoro # G7521631
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 7
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" Impact Pro 125Pcs (71202)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- GREY PNEUMATIC SKT T20 LONG TAMPER-PROOF TORX BIT IM (GPB7520)
- XTRWELD 32 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF321200SD)
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- PROTO 1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs (J74252)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J74152)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact Metric Socket Set (84968)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact SAE Socket Set (84899)
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set, 24-Piece (1/4-3/4 in., 6-19 mm) (SIB92311)
- Proto Sockets & Ratchets