550 Series Rolling Cabinet, 9 Drawer, Blue, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-9BLPDP

  • Zoro # G709799462


product price:  $5,255.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
9
Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J555041B-9BLPDP
Zoro #
G709799462
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Width
50 in
Overall Height
41 in
Overall Depth
25 1/4 in
Height Style
Workstation Height Cabinet
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
9
Color
Blue
Series
550
Smallest Maximum Drawer Load Capacity
125 lb
Total Load Capacity
900 lb
Body Finish
Gloss
Body Color
Blue
Largest Maximum Drawer Load Capacity
200 lb
Drawer Color
Blue
Drawer Range
6 to 10
Locking System
Keyed
Total Storage Capacity
23,779 cu in
Drawer Slide Type
Ball Bearing
Duty Rating
Heavy Duty
Drawer Slide Features
Fully Extending
Body Finish/Color
Gloss Blue
Drawer Finish
Gloss
Power Outlets Included
(2) USB, (4) 110V, (4) 15A

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Blue, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.