550 Series Rolling Cabinet, 9 Drawer, Red, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-9RDPDP

  • Zoro # G209799467


product price:  $5,218.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
9
Width
50 in
Depth
25-1/4 in
Height
41 in
Drawer Slide Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J555041B-9RDPDP
Zoro #
G209799467
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Depth
25 1/4 in
Overall Width
50 in
Overall Height
41 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Height Style
Workstation Height Cabinet

Details

Item
Rolling Tool Cabinet
Number of Drawers
9
Color
Red
Drawer Slide Type
Ball Bearing
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Drawer Finish
Gloss
Body Color
Red
Largest Maximum Drawer Load Capacity
200 lb
Locking System
Keyed
Drawer Range
6 to 10
Smallest Maximum Drawer Load Capacity
125 lb
Total Storage Capacity
23,779 cu in
Series
550
Drawer Color
Red
Total Load Capacity
900 lb
Body Finish/Color
Gloss Red
Power Outlets Included
(2) USB, (4) 110V, (4) 15A

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Red, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.