550 Series Rolling Tool Cabinet, 10 Drawer, Blue, 66 in W x 25-1/4 in D x 46 in H

  • Mfr # J556646B-10BL

  • Zoro # G309799480


product price:  $6,881.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Number of Drawers
10
Width
66 in
Depth
25-1/4 in
Height
46 in
Drawer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J556646B-10BL
Zoro #
G309799480
UPC #
-
Country of Origin
United States

Dimensions

Width
66 in
Depth
25-1/4 in
Height
46 in
Overall Depth
25 1/4 in
Overall Dimensions
66 in W x 25 1/4 in D x 46 in H
Overall Height
46 in
Height Style
Workstation Height Cabinet
Overall Width
66 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Blue
Drawer Finish
Gloss
Drawer Slide Features
Fully Extending
Body Finish/Color
Gloss Blue
Largest Maximum Drawer Load Capacity
200 lb
Duty Rating
Heavy Duty
Drawer Range
1 to 10
Body Finish
Gloss
Drawer Color
Blue
Total Load Capacity
900 lb
Series
550
Body Color
Blue
Smallest Maximum Drawer Load Capacity
125 lb
Total Storage Capacity
35,914 cu in
Locking System
Keyed
Drawer Slide Type
Ball Bearing

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 10, Drawer Color Blue, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.