550 Series Rolling Tool Cabinet, 16 Drawer, Dual Black, 67 in W x 25 in D x 41 in H

  • Mfr # J556741B-16DBPD

  • Zoro # G609799463


product price:  $7,035.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
16
Width
67 in
Depth
25-1/4 in
Height
41 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J556741B-16DBPD
Zoro #
G609799463
UPC #
-
Country of Origin
United States

Dimensions

Width
67 in
Depth
25-1/4 in
Height
41 in
Overall Width
67 in
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Height
41 in
Height Style
Workstation Height Cabinet
Overall Depth
25 1/4 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
16
Color
Dual Black
Body Color
Black
Drawer Slide Type
Ball Bearing
Drawer Color
Black
Body Finish/Color
Gloss Black
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Range
16 and up
Drawer Slide Features
Fully Extending
Series
550
Body Finish
Gloss
Duty Rating
Heavy Duty
Locking System
Keyed
Drawer Finish
Matte
Largest Maximum Drawer Load Capacity
200 lb
Total Load Capacity
900 lb
Power Outlets Included
(4) 110V

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Black, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.