550 Series Rolling Tool Cabinet, 16 Drawer, Red, 67 in W x 25-1/4 in D x 41 in H

  • Mfr # J556741B16RDPDP

  • Zoro # G709799448


product price:  $6,917.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
16
Width
67 in
Depth
25-1/4 in
Height
41 in
Height Style
Workstation Height Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J556741B16RDPDP
Zoro #
G709799448
UPC #
-
Country of Origin
United States

Dimensions

Width
67 in
Depth
25-1/4 in
Height
41 in
Height Style
Workstation Height Cabinet
Overall Width
67 in
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Depth
25 1/4 in
Overall Height
41 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
16
Color
Red
Locking System
Keyed
Drawer Color
Red
Total Storage Capacity
30,144 cu in
Duty Rating
Heavy Duty
Drawer Slide Features
Fully Extending
Series
550
Drawer Range
16 and up
Smallest Maximum Drawer Load Capacity
125 lb
Total Load Capacity
900 lb
Body Finish/Color
Gloss Red
Drawer Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Gloss
Drawer Slide Type
Ball Bearing
Body Color
Red
Power Outlets Included
(2) USB, (4) 110V, (4) 15A

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Red, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.